27 in. 60W Candelabra E-12 Pendant in Polished Chrome
Pandoro 27 in. 60W Candelabra E-12 Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With Firenze Clear crystal.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Pandoro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 27 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27 in