1/2 in. NPT Diverter Valve

You last purchased this on
 
Kallista

1/2 in. NPT Diverter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

1/2 in. NPT Diverter Valve

  • Fast #
  • Part #KP2951500NA
  • Item #3679470
  • Manufacturer Part #P29515-00-NA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
No
Valve Size:
1/2 in
Valve Type:
Diverter Valve
WaterSense Labeled:
No