1/2 in. NPT Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #P19310-WS-NA
1/2 in. NPT Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 6 gpm
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No