1/2 in. and 3/4 in. NPT Transfer Valve

You last purchased this on
 
Kallista

1/2 in. and 3/4 in. NPT Transfer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

1/2 in. and 3/4 in. NPT Transfer Valve

  • Fast #
  • Part #KP2951400NA
  • Item #4563190
  • Manufacturer Part #P29514-00-NA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
IAPMO Listed -:
No
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
No
Valve Size:
1/2 in, 3/4 in
Valve Type:
Transfer Valve
WaterSense Labeled:
No