1/2 in. FPT Connection Pressure Balancing Valve with Stops
1/2 in. FPT Connection Pressure Balancing Valve with Stops
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure-balancing diaphragm design valve
- One-piece diaphragm cartridge design for ease of maintenance
- Brass valve body
- Minimum operating pressure 15 psi (103.4 kPa)
- High-temperature limit stop
- Integral shut-off valve stops
- 3/4 in. NPT connections
- Mixing valve cycles from “cold” to “hot”
- 13.0 gal/min (49.2 l/min) maximum flow rate at 45 psi (310.3 kPa)
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 13.0 gpm
- IAPMO Listed -:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve