Single Handle Pressure Balancing Valve Trim in Nickel Silver
Bellis® Single Handle Pressure Balancing Valve Trim in Nickel Silver
Frequently Purchased Together
Product Details
- Pressure-balancing technology maintains water temperature within +/-3°fahrenheit
- High-temperature limit stop helps eliminate scalding
- Solid brass construction for durability and reliability
- ADA compliant
- Compatible with thermostatic and pressure balance rough-ins
- Features a high-temperature-limit stop to help prevent scalding
- Required rough-in sold separately
- Coordinates with the Bellis collection
- Unlacquered Brass (ULB): Available in North America and the United Kingdom only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.12.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Bellis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No