Brass Trip Lever Drain
Brass Trip Lever Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Kallista® P50047 Perfect Small Rectangular Bathtub
- Connecting Pipe:
- Rigid
- Connection Type:
- Solder
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed -:
- No