Brass Vacuum Breaker in Polished Chrome
Brass Vacuum Breaker in Polished Chrome
Frequently Purchased Together
Product Details
- For use with hand shower hoses
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Vacuum Breaker
- Height:
- 1-1/2 in
- Material:
- Brass