Two Handle Roman Tub Faucet in Polished Nickel
Central Park West™ Two Handle Roman Tub Faucet in Polished Nickel
Frequently Purchased Together
Product Details
- Required rough-in sold separately
- Non-diverter spout
- High-quality solid brass construction for durability and reliability
- 7-3/16" spout reach
- Unlacquered brass (ULB) available only in North America and United Kingdom
- ADA compliant
- Quarter-turn washer less ceramic disc valves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Central Park West™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in - 26 in
- Faucet Connection:
- ID
- Faucet Connection Size:
- 5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/16 in
- Tub Spout Type:
- Non-diverter