This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Vibrant® Polished Nickel

Kallista

Central Park West™ Two Handle Wall Mount Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #KP21223LVSN
  • Item #8949604
  • Manufacturer Part #P21223-LV-SN
4.7 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Two Handle Wall Mount Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #KP21223LVSN
  • Item #8949604
  • Manufacturer Part #P21223-LV-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • Required rough-in sold separately
  • 1.2 GPM maximum flow rate
  • Includes Soft Touch drain
  • Quarter-turn washer less ceramic disc valves
  • ADA compliant
  • 7" spout reach
  • Unlacquered Brass (ULB) available only in North America and United Kingdom
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Central Park West™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Reach:
7 in
UPC:
885612864765
WaterSense Labeled:
Yes