Hand Shower Holder in Polished Chrome
Contemporary Hand Shower Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Needed for deck-mount handshower mounting
- Solid-brass construction for durability and reliability
- Bath or deck-mount
- Unlacquered Brass (ULB): Available in North America and the United Kingdom only
- Complements KALLISTA Deck-Mount Bath Faucets
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Diameter:
- 1 in
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-7/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-15/16 in