Multi Function Hand Shower in Polished Chrome
Contemporary Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Hose Thread
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-7/8 in
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/4 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 10-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 2-5/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- WaterSense Labeled:
- Yes