1-Light Rock Crystal Wall Sconce in Nickel Silver

You last purchased this on
 
Kallista

Counterpoint™ 1-Light Rock Crystal Wall Sconce in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Counterpoint™ 1-Light Rock Crystal Wall Sconce in Nickel Silver

  • Fast #
  • Part #KP3322100AD
  • Item #4048847
  • Manufacturer Part #P33221-00-AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Counterpoint™
Color Finish Category:
Silver Tones
Color Finish Name:
Nickel Silver
Energy Star Compliant:
No
Height:
14-3/8 in
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Brass
Number of Lights:
1
Watts:
60 W
Width:
7-3/4 in