Hand Shower Holder in Nickel Silver
Counterpoint® Hand Shower Holder in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Counterpoint®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Diameter:
- 3 in
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 9-7/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- Yes