Showerhead in Nickel Silver
Counterpoint® Showerhead in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Counterpoint®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Diameter:
- 5-3/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 7-1/16 in
- IAPMO Listed -:
- No
- Length:
- 11-5/16 in
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 11-5/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- WaterSense Labeled:
- Yes