Pedestal Lavatory Basin for Town in Stucco White
For Town Pedestal Lavatory Basin for Town in Stucco White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- For Town
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Drain Location:
- Center
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- Vessel Only:
- Yes