1/2 in. NPT Brass Elbow in Matte Black
Foundational 1/2 in. NPT Brass Elbow in Matte Black
Frequently Purchased Together
Product Details
- Unlacquered brass (ULB): Available in North America and the United Kingdom only
- Solid brass construction for durability and reliability
- Wall supply elbow needed to wall-mount contemporary hand showers
- Complements Kallista faucets and fixtures
Specifications
- Application:
- Residential
- Collection:
- Foundational
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-17/25 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Width:
- 2 in