Under-Counter Lavatory Sink with Overflow in Stucco White
Hampstead® Under-Counter Lavatory Sink with Overflow in Stucco White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hampstead®
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/4 in x 15-5/8 in x 8-3/16 in
- Vessel Only:
- Yes