Console Table Top in White
Inigo® Console Table Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Inigo®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Material:
- Brass
- Width:
- 22-7/8 in