Fixed Wall Bracket in Polished Chrome
Inigo® Fixed Wall Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Inigo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in