Wall Mount Pot Filler in Matte Black
Juxtapose™ Wall Mount Pot Filler in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patented streamline hinge technology
- Quarter-turn washerless ceramic disc valve
- Solid metal construction for durability and reliability
- Extensive 22 in. (559 mm) reach capability
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Juxtapose™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Pot Filler
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Handle Material:
- Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Reach:
- 24-3/8 in