Hand Shower Supply Elbow in Unlacquered Brass

You last purchased this on
 
Kallista

Laura Kirar Hand Shower Supply Elbow in Unlacquered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Laura Kirar Hand Shower Supply Elbow in Unlacquered Brass

  • Fast #
  • Part #KP2148600ULB
  • Item #7068196
  • Manufacturer Part #P21486-00-ULB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
P24175 and P24938 Hand Showers
CARB OTC LEED Compliant:
No
Collection:
Laura Kirar
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Depth:
2 in
Diameter:
3-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No