16 oz. 1-Soap Dispenser in Unlacquered Brass
One™ 16 oz. 1-Soap Dispenser in Unlacquered Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- One™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2-1/4 in