Dual Function Hand Shower in Nickel Silver
One™ Dual Function Hand Shower in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 10-7/16 in
- Material:
- Brass, Metal
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Wide Coverage, Concentrated
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in