Single Handle Pressure Balancing Valve Trim in Gun Metal
One™ Single Handle Pressure Balancing Valve Trim in Gun Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing technology maintains water temperature within +/-3° Fahrenheit
- High-temperature limit stop helps eliminate scalding
- Solid brass construction for durability and reliability
- Complements the one collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- One™
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No