Wall Mount Bath Spout in Nickel Silver

You last purchased this on
 
Kallista

One™ Wall Mount Bath Spout in Nickel Silver

  • Fast #
  • Part #KP2441400AD
  • Item #3679491
  • Manufacturer Part #P24414-00-AD
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ Wall Mount Bath Spout in Nickel Silver

This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
8-5/8 in
Material:
Brass
NSF Certified:
No
Spout Reach:
8-1/16 in
WaterSense Labeled:
No