20-5/16 x 2-11/16 in. Metal Towel Bar in Polished Chrome
Per Se™ 20-5/16 x 2-11/16 in. Metal Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hex wrench for installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Per Se™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-11/16 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-5/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-11/16 in