Kallista
Pinna Paletta™ Volume Control Trim with Single Lever Handle in Nickel Silver
Part #KP24923ADAD | Item #7068197 | Manufacturer Part #P24923-AD-AD
Valve Size:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1, CSA B651
Collection: Pinna Paletta™
Color Finish: Nickel Silver
Color Finish Category: Silver Tones
Faucet Height: 3-3/4 in
Faucet Valve Type: Tub & Shower Volume Control Valve
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-1/4 in
Number of Handles: Single Handle
Shower Arm Reach: 3-1/4 in
Sink Material: Brass
Trim Only: Yes
Valve Size: 1/2 in
Valve Type: Tub & Shower Volume Control Valve
Width: 3-3/4 in
Entire Collection
-
Starting at $1,143.75
-
Starting at $296.25
-
Starting at $776.25
-
Starting at $592.50
-
Starting at $1,526.25