Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

You last purchased this on
 
Kallista

Pure Paletta® Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Pure Paletta® Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #KP24906LVULB
  • Item #7068086
  • Manufacturer Part #P24906-LV-ULB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Pure Paletta®
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Energy Star Compliant:
No
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-11/16 in
IAPMO Listed -:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/8 in
Spout Reach:
5-1/2 in
Spout Type:
Low Spout
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-3/16 in