Tub Spout in Polished Chrome
Script® Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT spout connection
- Complements the Script collection
- Solid brass construction for durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Script®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Spout
- Fits Model:
- P25057-CMC-BCH
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/16 in
- WaterSense Labeled:
- No
- Width:
- 2-13/16 in