Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

You last purchased this on
 
Kallista

Script™ Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Script™ Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP25007LVAD
  • Item #7516339
  • Manufacturer Part #P25007-LV-AD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Script™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Deck Plate Included:
No
Depth:
7-11/16 in
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
9-3/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/8 in
Spout Reach:
7-1/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes