Supply Elbow in Polished Nickel
Supply Elbow in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality solid metal construction for durability and reliability
- Integrated supply and holder
- Product availability limited in Bronze (LB). Please contact KALLISTA customer service (888-452-5547) for more information.
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
- Provides a cleaner, component reduced shower space
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-5/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Supply Elbow
- Height:
- 2-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Metal