Deck Mount Bathroom Sink Faucet in Polished Chrome
Taper™ Deck Mount Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Taper™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 8-7/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-3/16 in
- Spout Reach:
- 8 in
- WaterSense Labeled:
- No