Hand Shower Holder in Nickel Silver
Traditional Hand Shower Holder in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrates both wall bracket and supply elbow for a single-piece showering solution
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Diameter:
- 2-1/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/8 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Kallista
- Fits Model:
- Traditional Collections
- Height:
- 2-3/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-15/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Spout Reach:
- 1-1/4 in
- WaterSense Labeled:
- No