2 gpm Showerhead with Arm in Bronze
Vir Stil® 2 gpm Showerhead with Arm in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vir Stil®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Material:
- Brass
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Shower Arm Reach:
- 8-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in