Deckmount Soap and Lotion Dispenser in Nickel Silver
Vir Stil® Minimal Deckmount Soap and Lotion Dispenser in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vir Stil® Minimal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 4-11/16 in
- Spout Reach:
- 2-7/8 in
- Width:
- 2-1/8 in