Wall Mount Thermostatic Valve Trim with Single Lever Handle for P29511-WS and P29512-WS Thermostatic Valves in Polished Chrome
Vir Stil® Wall Mount Thermostatic Valve Trim with Single Lever Handle for P29511-WS and P29512-WS Thermostatic Valves in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- P29511-WS and P29512-WS Thermostatic Valves
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 3-3/8 in
- Handle Type:
- Lever
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Type:
- C268108
- WaterSense Labeled:
- No
- Width:
- 6-5/8 in