Wall Mount Tub Filler with Double Cross Handle in Bronze
Vir Stil® Wall Mount Tub Filler with Double Cross Handle in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Vir Stil®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/8 in
- WaterSense Labeled:
- No