3/8 x 3/4 in. x 50 ft. Line Set

You last purchased this on
 

3/8 x 3/4 in. x 50 ft. Line Set

This product requires certification to purchase.
You last purchased this on
 

3/8 x 3/4 in. x 50 ft. Line Set

  • Fast #
  • Part #K0006120602500SD
  • Item #7542374
  • Manufacturer Part #0006120602500-SD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
3/4 in