42 x 48 in. Pallet

You last purchased this on
 
Kamps

42 x 48 in. Pallet

This product requires certification to purchase.
You last purchased this on
 
Kamps

42 x 48 in. Pallet

  • Fast #
  • Part #K125337
  • Item #7459034
  • Manufacturer Part #125337
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 42" x 48'
  • Pallet
  • Requires Certification

Specifications

Length:
42 in
Width:
48 in