5/8 x 1/2 x 3/4 in. Plastic Water Meter
flowIQ® 2200 5/8 x 1/2 x 3/4 in. Plastic Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Approved with dynamic range up to R1600
- Pinpoint accuracy
- Acoustic leakage detection for meter sizes up to 10 m³/h
- Up to 20 years of battery life
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-715 2018
- Battery Size:
- 3.6V
- Collection:
- flowIQ® 2200
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 1/2 in x 3/4 in
- Flow Rate:
- 25 gpm
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Polyphenylene Sulfide
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Product Type:
- Water Meter
- Temperature Range:
- 35 to 130 Deg F
- UL Listed:
- No