1-1/2 in. Stainless Steel Water Meter
flowIQ® 3101 1-1/2 in. Stainless Steel Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pinpoint accuracy and superior quality
- Leak detection and intelligent alarms
- Proven ultrasonic technology
- Modular cable system
Documents
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-708
- Battery Size:
- 3.65V
- Battery Type:
- Lithium
- Collection:
- flowIQ® 3101
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 120 gpm
- Length:
- 13 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Product Type:
- Water Meter
- Temperature Range:
- 35 to 130 Deg F
- UL Listed:
- No
- Weight:
- 13 lb
- Width:
- 5-7/10 in