16 in. Water Meter

You last purchased this on
 
Kamstrup

MAG 8000 16 in. Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kamstrup

MAG 8000 16 in. Water Meter

  • Fast #
  • Part #K6584486
  • Item #9856463
  • Manufacturer Part #6584486
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long range - The meter is equipped with a powerful long-range antenna which sends out a powerful radio signal with intelligent coding to the network
  • Drive-by or network - In the Kamstrup version, MAG 8000 is equipped with the newest radio technology which meets the increasing demands of the market for smart consumption measurement both in case of ’drive-by’ and network installation
  • Built-in wireless M-Bus - The meter is delivered with wireless radio communication – wireless M-Bus – for data communication on 868 MHz which means that consumption data can be easily read remotely
  • Great measuring accuracy - Magnetic inductive flow measurement guarantees high measuring accuracy
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5 Class 150
Collection:
MAG 8000
Diameter:
15-3/4 in
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Length:
23-3/5 in
NSF Certified:
Yes
Product Type:
Water Meter
UL Listed:
No
Waterworks Application:
Water
Weight:
318 lb