15 in. Carpet Extractor

You last purchased this on
 
Kärcher

Cadet™ 7 15 in. Carpet Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kärcher

Cadet™ 7 15 in. Carpet Extractor

  • Fast #
  • Part #K10080220
  • Item #7428597
  • Manufacturer Part #1.008-022.0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy-to-use controls reduce operator fatigue
  • No-hose design makes it simple to fill and empty
  • Unmatched value in an easy-to-use, self-contained carpet extractor
  • Solution Tank: 7 gallon, Recovery Tank: 7 gallon
  • Vacuum Motor: Three stage, bypass, 1.5 hp (1,119 watts), 100 cfm (2.8 m3/min), 120" (305 cm) waterlift
  • Brush: 15" (38 cm) wide, ABS core, 14-row nylon bristle spiral pattern
  • Quick-connect ports for fast and easy accessory attachment
  • Floating vacuum shoe follows the contour of the carpet for superior recovery
  • Dimensions (LxWxH): 41" (104 cm) x 17.5" (44 cm) x 34" (86 cm)
  • Vacuum Shoe: 17" (43 cm) wide, cast aluminum
  • Requires Certification

Specifications

Capacity:
7 gal
Cleaning Path:
15 in
Collection:
Cadet™ 7
Cord Length:
50 ft
Decibel Rating (dB):
69 dB
Height:
34 in
Length:
41 in
Product Type:
Carpet Extractor
Width:
17-1/2 in