26 x 13 x 17 in. Carpet Extractor
Puzzi™ 26 x 13 x 17 in. Carpet Extractor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Puzzi™
- Decibel Rating (dB):
- 73 dB
- ETL Listed:
- No
- Height:
- 17 in
- Horsepower:
- 1/2 hp
- Length:
- 26 in
- Power Source:
- Electric
- Product Type:
- Carpet Extractor
- Size:
- 2.6 gal
- UL Listed:
- No
- Volts:
- 110/127V
- Watts:
- 1250 W
- Weight:
- 23 lb
- Width:
- 13 in