15 in. Upright Vacuum Cleaner
Sensor™ S 15 in. Upright Vacuum Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency filtration traps 99.6% at 0.3 microns for improved indoor air quality
- Ultra-light vacuum handle weight increases operator comfort and productivity
- Industry-leading upright vacuum with a proven reputation of reliability, performance and ease of maintenance
- CRI Indoor Air Quality Program Approval
- Indicator lights for: Vacuum bag full, clog, brush height, and brush jam and the machine will automatically shut off if warnings are ignored
- On-board tools and extension wand make the Sensor S vacuum the perfect detail cleaning machine
Specifications
- Capacity:
- 3.5 L
- Cleaning Path:
- 15 in
- Collection:
- Sensor™ S
- Cord Length:
- 40 ft
- ETL Listed:
- No
- Height:
- 46 in
- Horsepower:
- 1-3/5 hp
- Weight:
- 19 lb