12 in. Saddle Drywall Access Door
12 in. Saddle Drywall Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Width:
- 12 in