12 x 12 in. Stainless Steel Access Door
12 x 12 in. Stainless Steel Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Polished
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Universal Access Door
- Size:
- 12 in x 12 in
- Width:
- 12 in