Full Face Visor in Silver Mirror

You last purchased this on
 
Kask America

Full Face Visor in Silver Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kask America

Full Face Visor in Silver Mirror

  • Fast #
  • Part #KWVI00003520
  • Item #7777330
  • Manufacturer Part #WVI00003.520
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Mirror Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Plasma and Super Plasma Helmets
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Mirror
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Visor
Reusable:
Yes
Weight:
300 g