One Size Fits Most Plastic Hard Hat in White

Kask America

One Size Fits Most Plastic Hard Hat in White

Brand image
Kask America

One Size Fits Most Plastic Hard Hat in White

  • Part #KWHE00082201CLK
  • Item #9434008
  • Manufacturer Part #WHE00082.201.CLK
4.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

ANSI:
ANSI Z89.1 Type 1 Class E
Application:
Industrial
Clothing Size:
One Size Fits Most
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Nylon, Polypropylene, Polystyrene
Reusable:
No
Temperature Range:
-22 to 122 Deg F
Weight:
1.08 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';